7328BX1WGDB/GL/4SQT
Description
7328BX1WGDB/GL/4SQT BALL BEARING ; 140MM ID 300MM OD 124MM W
Part # 7328BX1WGDB/GL/4SQT
BDI # 1213376
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7328BX1WGDB/GL
Description
7328BX1WGDB/GL DUPLEX ANG CONTACT BRG (SMARTCATALOG)
Part # 7328BX1WGDB/GL
BDI # 25265121
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)