23068BL1W33
Description
23068BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 340MMX520MMX133MM
Part # 23068BL1W33
BDI # 17140513
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068BL1C3
Description
23068BL1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 340MMX520MMX133MM
Part # 23068BL1C3
BDI # 20392996
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068BKW33C3
Description
23068BKW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 340MMX520MMX133MM
Part # 23068BKW33C3
BDI # 1199713
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23068B
Description
23068B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23068B
BDI # 1199710
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Outside Diameter - Millimeter:
520
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068BKW33
Description
23068BKW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23068BKW33
BDI # 17140511
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing