22356BL1KW33
Description
22356BL1KW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 280MMX580MMX175MM
Part # 22356BL1KW33
BDI # 17140439
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22356BL1W33
Description
22356BL1W33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 22356BL1W33
BDI # 25265357
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing