23032EANRW33C2
Description
23032EANRW33C2 SPHERICAL ROLLER BEARING ; 160MMX240MMX60MM
Part # 23032EANRW33C2
BDI # 1199505
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring | With Snap Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22317UAVS2
Description
22317UAVS2 SPHERICAL ROLLER BEARING ; 85MMX180MMX60MM RND BORE SHAKER SCREEN
Part # 22317UAVS2
BDI # 1199036
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NN3032KC1NAP4
Description
NN3032KC1NAP4 CYLINDRICAL ROLLER BEARING ; 160MMX240MMX60MM
Part # NN3032KC1NAP4
BDI # 1226148
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453592
Number of Rows of Rollers:
Double Row
22317EMKW33C4
Description
22317EMKW33C4 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 22317EMKW33C4
BDI # 17149694
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22317EAKW33C3
Description
22317EAKW33C3 SPHERICAL ROLLER BEARING ; 85MMX180MMX60MM TAPRD BORE
Part # 22317EAKW33C3
BDI # 1199021
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing