22232EMKW33C3
Description
22232EMKW33C3 SPHERICAL ROLLER BEARING ; 160MMX290MMX80MM
Part # 22232EMKW33C3
BDI # 17050188
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24032EMW33C4
Description
24032EMW33C4 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 24032EMW33C4
BDI # 17140730
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232EMW33C3
Description
22232EMW33C3 SPHERICAL ROLLER BEARING ; 160MMX290MMX80MM
Part # 22232EMW33C3
BDI # 1198642
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24126EMW33C3
Description
24126EMW33C3 SPHERICAL ROLLER BEARING ; 130MMX210MMX80MM
Part # 24126EMW33C3
BDI # 17141174
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7224CG1DUJ74
Description
7224CG1DUJ74 PRECISION BALL BEARING ; NON RETURNABLE
Part # 7224CG1DUJ74
BDI # 1213118
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring