HTA040DB/G75P4L
Description
HTA040DB/G75P4L ANG CONT BALL BRG ; NON RETURNABLE 200MMX310MMX99MM
Part # HTA040DB/G75P4L
BDI # 1220455
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | G75 Preload
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring