PLR-2

COMPARE

PLR-2

Description
PLR-2 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-2

BDI # 737246

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239395

Price Inventory : Available to order
Loading Price
QTY