CF 1-7/8 S
Description
CF 1-7/8 S LOAD RUNNER, REG STUD W/SEALS (SMARTCATALOG)
Part # 0009210900
BDI # 25955271
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCF 1-7/8 SB
Description
CCF 1-7/8 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)
Part # 0009201800
BDI # 26010446
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CYR 1-7/8-S
Description
CYR 1-7/8-S LOAD RUNNER, CAM FOLLWER (SMARTCATALOG)
Part # 0009198600
BDI # 26006463
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
CCYR 1-7/8 S
Description
CCYR 1-7/8 S LOAD RUNNER, YOKE/CROWNED OD W/SEALS (SMARTCATALOG)
Part # 0009207700
BDI # 25955313
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
CFH 1-7/8 SB
Description
CFH 1-7/8 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009217400
BDI # 26013116
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals