PCR-11/16

COMPARE

PCR-11/16

Description
PCR 11/16 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 96962

BDI # 737230

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Corrosion Resistant
Global Part Number GPN: 239376

Price Inventory : Available to order
Loading Price
QTY
CFH 11/16 SB

COMPARE

CFH 11/16 SB

Description
CFH 11/16 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009215900

BDI # 26008909

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 11/16 S

COMPARE

CF 11/16 S

Description
CF 11/16 S LOAD RUNNER, REG STUD W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009209200

BDI # 25992400

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY