Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 3/4 SB
Description
CCFH 3/4 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # CCFH 3/4 SB
BDI # 25992413
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 3/4 S
Description
CFH 3/4 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009218500
BDI # 25991988
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 3/4
Description
CFH 3/4 LOAD RUNNER, HD/NO SEALS (SMARTCATALOG)
Part # 0009218400
BDI # 25968937
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread