CFH 1-5/8 SB

COMPARE

CFH 1-5/8 SB

Description
CFH 1-5/8 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # 0009217300

BDI # 25968940

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY