CFH 1-7/8 SB
Description
CFH 1-7/8 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009217400
BDI # 26013116
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals