CFH 2-1/4 SB

COMPARE

CFH 2-1/4 SB

Description
CFH 2-1/4 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009218000

BDI # 25968938

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY