Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 2-1/2 SB
Description
CCFH 2-1/2 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # CCFH 2-1/2 SB
BDI # 25992415
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 2-1/2 S
Description
CFH 2-1/2 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009217800
BDI # 25955280
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 2-1/2 B
Description
CFH 2-1/2 B LOAD RUNNER, HEX/HD/NO SEALS (SMARTCATALOG)
Part # 0009217700
BDI # 25991992
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread