CCF 4 SB
Description
CCF 4 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)
Part # 0009203200
BDI # 25992353
Features
Roller Width - Inch:
2.263
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 4 SB
Description
CF 4 SB LOAD RUNNER, HEX DRIVE W/ SEALS (SMARTCATALOG)
Part # 0009212300
BDI # 25968953
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals