CFH 5 S

COMPARE

CFH 5 S

Description
CFH 5 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009219200

BDI # 25991985

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.75
Stud Diameter - Millimeter: 69.85
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY