Page 1 of 2

Next

Compare
PCR-5/8

COMPARE

PCR-5/8

Description
PCR 5/8 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 96961

BDI # 737229

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Corrosion Resistant
Global Part Number GPN: 239383

Price Inventory : Available to order
Loading Price
QTY
CF 5/8 NS

COMPARE

CF 5/8 NS

Description
CF 5/8 NS LOAD RUNNER, REG STUD W/SEALS/NARROW (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009212400

BDI # 25992017

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 5/8 S

COMPARE

CF 5/8 S

Description
CF 5/8 S LOAD RUNNER, REG STUD W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009212600

BDI # 25992016

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCF 5/8 SB

COMPARE

CCF 5/8 SB

Description
CCF 5/8 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009203300

BDI # 25968790

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 5/8 N-SB

COMPARE

CF 5/8 N-SB

Description
CF 5/8 N-SB LOAD RUNNER, HEX DRIVE W/ SEALS/NARROW (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009212500

BDI # 25955273

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY