CFH 11/16 SB
Description
CFH 11/16 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009215900
BDI # 26008909
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals