CFH 11/16 SB
Description
CFH 11/16 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009215900
BDI # 26008909
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 5/8 SB
Description
CCFH 5/8 SB LOAD RUNNER, HEX/CROWNEDOD/HD W/SEALS (SMARTCATALOG)
Part # 0009206600
BDI # 25968781
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 5/8 S
Description
CFH 5/8 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009219300
BDI # 25955282
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 5/8 SB
Description
CFH 5/8 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009219400
BDI # 25991984
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 5/8 S
Description
CCFH 5/8 S LOAD RUNNER, CROWNED/HD/SEALED (SMARTCATALOG)
Part # 0009206500
BDI # 25992412
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals