CCF 3-1/2 SB

COMPARE

CCF 3-1/2 SB

Description
CCF 3-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS

OSBORN LOAD RUNNERS

Part # CCF 3-1/2 SB

BDI # 25992355

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 3-1/2 SB

COMPARE

CF 3-1/2 SB

Description
CF 3-1/2 SB NEEDLE CAM FOLLOWER BEARING ; HEX DRIVE W/ SEALS

OSBORN LOAD RUNNERS

Part # CF 3-1/2 SB

BDI # 25992018

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY