Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 3 SB
Description
CCFH 3 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # CCFH 3 SB
BDI # 25992414
Features
Roller Width - Inch:
1.749
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 2-1/2 S
Description
CFH 2-1/2 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009217800
BDI # 25955280
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 2-3/4 SB
Description
CFH 2-3/4 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009218100
BDI # 25991990
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCF 4 SB
Description
CCF 4 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)
Part # 0009203200
BDI # 25992353
Features
Roller Width - Inch:
2.263
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals