B75-04BJC
Description
B75-04BJC ; 1/2IN 0-125PSI 80SCFM FILTER/REGULATOR
Part # B75-04BJC
BDI # 21464448
PS722P
Description
PS722P FILTER DRAIN BOWL ; POLY W/AUTO DR-FILTER KIT
Part # PS722P
BDI # 24996623
Features
Port Type:
1-7/8"-14 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Spring | Solenoid - Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
1.925
Voltage:
Not Available
Overall Width - Inch:
1.252