Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
110/50 VAC | 120/60 VAC
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Manual - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.34
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.654
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.18
71315SN2ENJ1N0C111P3
Description
71315SN2ENJ1N0C111P3 SOLENOID VALVE ; POR 3WAY DIRECT ACTING 1/4"NPT 250PSI SS
Part # 71315SN2ENJ1N0C111P3
BDI # 21466613
Features
Port Type:
1/4" NPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads | Normally Closed
Overall Length - Inch:
2.76
Voltage:
110/50 VAC | 120/60 VAC