8.00CD2ALU14AC12.000
Description
8.00CD2ALU14AC12.000 CYLINDER ; 8IN BORE X 12IN STOKE
Part # 8.00CD2ALU14AC12.000
BDI # 29399718
CK1860351-36-24-6-UL
Description
CK1860351-36-24-6-UL COIL KIT ; D3 24VDC 36W LW6
Part # CK1860351-36-24-6-UL
BDI # 26703177
Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
110/50 VAC | 120/60 VAC
P2LBX692EEHDDB49
Description
P2LBX692EEHDDB49, 1/4 DBL APB 22MM 24VDC XT (SMARTCATALOG)
Part # P2LBX692EEHDDB49
BDI # 26211836
N12125009000
Description
N12125009000 ; POLYPACK SEAL ACTUAL SIZE 9.092X9-1/2X1/
Part # N12125009000
BDI # 20436337