Page 1 of 628

Next

Compare
BH3640-LSS

COMPARE

BH3640-LSS

Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED

RBC BEARINGS

Part # BH3640LSS

BDI # 796853

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY

COMPARE

RBY7673210

Description
RBY7673210 CAM FOLLOWER ; RBC ROLLER CAM FOLLOWER

RBC BEARINGS

Part # RBY7673210

BDI # 24541828

Price Inventory : In stock
Loading Price
QTY
H 64 LW

COMPARE

H 64 LW

Description
H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # H64LW

BDI # 795003

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : In stock
Loading Price
QTY
B24-L

COMPARE

B24-L

Description
B24L SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD

RBC BEARINGS

Part # B24L

BDI # 796750

Features

Enclosure: Open
Housing Width - Millimeter: 28.575
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
FTR 2 1/4

COMPARE

FTR 2 1/4

Description
FTR 2 1/4 TRACK ROLLER

RBC BEARINGS

Part # FTR21/4

BDI # 23207649

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25

Price Inventory : In stock
Loading Price
QTY