S 24 LW
Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH
Part # S24LW
BDI # 795086
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot | Adjustable
S 64 LW
Description
S 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH
Part # S64LW
BDI # 795126
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Screwdriver Slot | Adjustable