S 64 LW

COMPARE

S 64 LW

Description
S 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # S64LW

BDI # 795126

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 24 LW

COMPARE

S 24 LW

Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # S24LW

BDI # 795086

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY