KP12AFS464
Description
KP12AFS464 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Part # KP12AFS464
BDI # 795659
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Y 96 L
Description
Y 96 L CAM FOLLOWER BEARING ; YOKE ROLLER 3" DIA 1" ID X 1-3/4" W FLAT
Part # Y96L
BDI # 795211
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Rolling Element:
Needle Bearing
S 40 LW
Description
S 40 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" DIA 3/4" WIDTH
Part # S40LW
BDI # 795102
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Screwdriver Slot | Adjustable