KP12AFS464
Description
KP12AFS464 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Part # KP12AFS464
BDI # 795659
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium