Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
33.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
SJ7194RR
Description
SJ7194RR NEEDLE ROLLER BEARING ; 1PC 26MMX 28MM X 25MM
Part # SJ7194RR
BDI # 23219342