KP4AFS464
Description
KP4AFS464 AIRFRAME SGL ROW BALL BEARING ; 1/4"X3/4"X7/32" SR
Part # KP4AFS464
BDI # 795669
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5.563
Other Features:
Airframe Control | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium