Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Radial | Airframe | Light Duty | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP4AFS464
Description
KP4AFS464 AIRFRAME SGL ROW BALL BEARING ; 1/4"X3/4"X7/32" SR
Part # KP4AFS464
BDI # 795669
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5.563
Other Features:
Airframe Control | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KD050XP0
Description
KD050XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD050XP0-RBC
BDI # 797266
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)