AS5KDDFS160

COMPARE

AS5KDDFS160

Description
AS5KDDFS160 AIRFRAME CONT BALL BRG ; 1/2"X1-1/8"X5/16" WD SR

RBC BEARINGS

Part # AS5KDDFS160

BDI # 796252

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.95
Other Features: Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY