RBC 1 3/4
Description
RBC 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH
Part # RBC13/4
BDI # 795021
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Center Thrust Ring | Contact Lip Seals
S 24 LW
Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH
Part # S24LW
BDI # 795086
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot | Adjustable
S 16 LW
Description
S 16 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" DIA 3/8" WIDTH
Part # S16LW
BDI # 795074
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Screwdriver Slot | Adjustable
Y 60 L
Description
Y 60 L CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" DIA 1" WIDTH
Part # Y60L
BDI # 795201
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
12.7
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Rolling Element:
Needle Bearing
Y 24 L
Description
Y 24 L CAM FOLLOWER BEARING ; 1/4" BORE 3/4" DIA 1/2" WIDTH
Part # Y24L
BDI # 1403734
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
6.35
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Rolling Element:
Needle Bearing