S 48 LW

COMPARE

S 48 LW

Description
S 48 LW CAM FOLLOWER BEARING ; 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # S48LW

BDI # 795110

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY