KP6AFS428

COMPARE

KP6AFS428

Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"

RBC BEARINGS

Part # KP6AFS428

BDI # 1403736

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
TF8N

COMPARE

TF8N

Description
TF8N SPHERCO ROD END BEARING

RBC BEARINGS

Part # TF8N

BDI # 796445

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 1/2-20 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 4 Piece | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
S5PP2

COMPARE

S5PP2

Description
S5PP2 AIRFRAME CONT BALL BRG ; 1/2"X1-1/8"X5/8" SR OPEN

RBC BEARINGS

Part # S5PP2

BDI # 796255

Features

Enclosure: Open
Outer Race Width - Millimeter: 15.875
Other Features: Radial | Airframe | Light Duty | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY