RBY 1
Description
RBY 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WIDTH
Part # RBY1
BDI # 795038
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
SRF 20
Description
SRF 20 CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.495" WIDTH
Part # SRF20
BDI # 795144
Features
Roller Width - Inch:
0.495
Roller Width - Millimeter:
12.573
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
S 32 LW
Description
S 32 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH
Part # S32LW
BDI # 795094
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot | Adjustable
RBC 1
Description
RBC 1 CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WIDTH
Part # RBC1
BDI # 795016
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Center Thrust Ring | Contact Lip Seals