B24-L
Description
B24L SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # B24L
BDI # 796750
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B16-L
Description
B16L SPHERICAL PLAIN BEARING ; 1" BORE 3/4" HOUSING WID 1-5/8" OD
Part # B16L
BDI # 796730
Features
Enclosure:
Open
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B12-L
Description
B12L SPHERICAL PLAIN BEARING ; 3/4" BORE 9/16" HOUSING WID 1-1/4" OD
Part # B12L
BDI # 796718
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
SJ 8447
Description
SJ 8447 PITCHLIGN NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID
Part # SJ8447
BDI # 796201
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Radial | Airframe | Light Duty | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No