S 28 LW

COMPARE

S 28 LW

Description
S 28 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7/8" DIA 1/2" WIDTH

RBC BEARINGS

Part # S28LW

BDI # 795090

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY