Y 64 L
Description
Y 64 L CAM FOLLOWER BEARING ; 5/8" BORE 2" DIA 1-1/4" WIDTH
Part # Y64L
BDI # 795203
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Rolling Element:
Needle Bearing
RBC 2
Description
RBC 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-1/4" ROLLER WIDTH
Part # RBC2
BDI # 795025
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Center Thrust Ring | Contact Lip Seals
SRF 40 SS
Description
SRF 40 SS CAM FOLLOWER BEARING ; CAGED ROLLER SRF-40SS
Part # SRF40SS
BDI # 795157
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing