KA030XP0

COMPARE

KA030XP0

Description
KA030XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA030XP0-RBC

BDI # 797106

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SJ 7314

COMPARE

SJ 7314

Description
SJ 7314 PITCHLIGN NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1" WID

RBC BEARINGS

Part # SJ7314

BDI # 796186

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.313
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY