KP6FS428
Description
KP6FS428 AIRFRAME CONT BALL BRG ; 3/8"X1-7/16"X15/32"
Part # KP6FS428
BDI # 794363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP16BFS464
Description
KP16BFS464 AIRFRAME CONT BALL BRG ; 1"X1-3/4"X3/8" 2 SEAL
Part # KP16BFS464
BDI # 795676
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes