SJ 8477 S
Description
SJ 8477 S PITCHLIGN NEEDLE ROLLER BRG ; 2.75" ID X 3.5" OD X 3.4992" W
Part # SJ8477S
BDI # 796205
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
SJ 7255 S
Description
SJ 7255 S PITCHLIGN NEEDLE ROLLER BRG ; 1.375" IDX1.875" ODX1.8745" W
Part # SJ7255S
BDI # 796170
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
31.75
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No