Page 1 of 5

Next

Compare
SRF 20 S

COMPARE

SRF 20 S

Description
SRF 20 S CAM FOLLOWER BEARING ; CAGED ROLLER 1" SIZE CAGED

RBC BEARINGS

Part # SRF20S

BDI # 795145

Features

Roller Width - Inch: 0.62
Roller Width - Millimeter: 15.748
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
SRF 20 SS

COMPARE

SRF 20 SS

Description
SRF 20 SS CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.62" WIDTH

RBC BEARINGS

Part # SRF20SS

BDI # 795146

Features

Roller Width - Inch: 0.62
Roller Width - Millimeter: 15.748
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CY 32 L

COMPARE

CY 32 L

Description
CY 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" SEALED AND CROWNED

RBC BEARINGS

Part # CY32L

BDI # 794940

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 7.95
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
H 32 L

COMPARE

H 32 L

Description
H 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H32L

BDI # 794978

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRBY 1

COMPARE

CRBY 1

Description
CRBY 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WIDTH

RBC BEARINGS

Part # CRBY1

BDI # 1435223

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Center Thrust Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY