Page 1 of 178

Next

Compare
KA025XP0

COMPARE

KA025XP0

Description
KA025XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA025XP0-RBC

BDI # 797103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
B20-EL

COMPARE

B20-EL

Description
B20EL SPHERICAL PLAIN BEARING ; 1.25IN BORE 2IN OD NOT APPLICATION LINER

RBC BEARINGS

Part # B20EL

BDI # 796735

Features

Enclosure: Open
Housing Width - Millimeter: 23.8
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Other Features: 2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
KP12AFS464

COMPARE

KP12AFS464

Description
KP12AFS464 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL

RBC BEARINGS

Part # KP12AFS464

BDI # 795659

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.625

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
Loading Price
QTY
KP6AFS464

COMPARE

KP6AFS464

Description
KP6AFS464 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"

RBC BEARINGS

Part # KP6AFS464

BDI # 795672

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
Loading Price
QTY
SJ 8406

COMPARE

SJ 8406

Description
SJ 8406 PITCHLIGN NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-1/2" WID

RBC BEARINGS

Part # SJ8406

BDI # 796197

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY