JA050CP0
Description
JA050CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # JA050CP0-RBC
BDI # 797043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC047AR0
Description
KC047AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 25/PAK
Part # KC047AR0-RBC
BDI # 797215
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC050CP0
Description
KC050CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC050CP0-RBC
BDI # 797219
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC050XP0
Description
KC050XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC050XP0-RBC
BDI # 797220
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Not Applicable
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Self Aligning:
Yes