S 20 LW
Description
S 20 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5/8" DIA 7/16" WIDTH
Part # S20LW
BDI # 795080
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot | Adjustable
CS 20 LW
Description
CS 20 LW CAM FOLLOWER BEARING ; 5/8" CROWNED SOCKET HEAD/SEALED
Part # CS20LW
BDI # 794742
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot
CH 20 LW
Description
CH 20 LW CAM FOLLOWER BEARING ; 5/8" CROWNED SOCKET HEAD/SEALED
Part # CH20LW
BDI # 794651
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot
H 20 LW
Description
H 20 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5/8" DIA 7/16" WIDTH
Part # H20LW
BDI # 794968
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Roller Width - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
CS 20 LWX
Description
CS 20 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 5/8" ADJUSTABLE CROWNED
Part # CS20LWX
BDI # 794743
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot | Adjustable