CS 60 L
Description
CS 60 L CAM FOLLOWER BEARING ; 1-7/8" CROWNED SLOTTED HEAD/SEALED
Part # CS60L
BDI # 794773
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Screwdriver Slot
H 60 LW
Description
H 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH
Part # H60LW
BDI # 795000
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
S 60 LW
Description
S 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH
Part # S60LW
BDI # 795122
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Screwdriver Slot | Adjustable
RBY 1 7/8
Description
RBY 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WIDTH
Part # RBY17/8
BDI # 795046
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CRBY 1 7/8
Description
CRBY 1 7/8 CAM FOLLOWER BEARING ; 1-7/8" CROWNED LONG LIFE
Part # CRBY17/8
BDI # 794713
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row