S 28
Description
S 28 CAM FOLLOWER BEARING ; NEEDLE ROLLER 7/8" SLOTTED HEAD
Part # S28
BDI # 795088
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Screwdriver Slot
CH 28 LW
Description
CH 28 LW CAM FOLLOWER BEARING ; 7/8" CROWNED SOCKET HEAD/SEALED
Part # CH28LW
BDI # 794656
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Screwdriver Slot
CH 28 L
Description
CH 28 L CAM FOLLOWER BEARING ; 7/8" CROWNED SLOTTED HEAD/SEALED
Part # CH28L
BDI # 794655
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Screwdriver Slot
CS 28 LW
Description
CS 28 LW CAM FOLLOWER BEARING ; 7/8" CROWNED SOCKET HEAD/SEALED
Part # CS28LW
BDI # 794750
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Screwdriver Slot
S 28 LWX
Description
S 28 LWX CAM FOLLOWER BEARING ; 7/8" CYLINDRICAL ADJUSTABLE
Part # S28LWX
BDI # 795091
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Screwdriver Slot | Adjustable