Page 1 of 5

Next

Compare
S 88 LWX

COMPARE

S 88 LWX

Description
S 88 LWX CAM FOLLOWER BEARING ; 2-3/4" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S88LWX

BDI # 795139

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 88 LW

COMPARE

S 88 LW

Description
S 88 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-3/4" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S88LW

BDI # 795138

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
Y 88

COMPARE

Y 88

Description
Y 88 CAM FOLLOWER BEARING ; YOKE ROLLER 2-3/4" RLR DIA

RBC BEARINGS

Part # Y88

BDI # 795208

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 19.05
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRBY 2 3/4

COMPARE

CRBY 2 3/4

Description
CRBY 2 3/4 CAM FOLLOWER BEARING ; 2-3/4" CROWNED LONG LIFE

RBC BEARINGS

Part # CRBY23/4

BDI # 794717

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Center Thrust Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
RBC 2 3/4

COMPARE

RBC 2 3/4

Description
RBC 2 3/4 CAM FOLLOWER BEARING ; 2-3/4" LONG LIFE

RBC BEARINGS

Part # RBC23/4

BDI # 795028

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY